Jet Equipment
JET JCT-1600 Benchtop Sand Rammer 14 CFM 1,500 BPM 90 PSI
- Zoro #: G205989916
- Mfr #: 550600
Hover or click to zoom Tap to zoom
$1,190.95
Subtotal: $1,190.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Jet Equipment #550600 Specifications
- Zoro #: G205989916
- Mfr #: 550600
- UPC #: 731325506334
- Country of Origin (subject to change): Taiwan, Province of China
Description
Jet sand rammers are available in bench and floor models. The bench models deliver fast, powerful blows for ramming small, medium and large forms. The floor models deliver maximum power with slow, powerful blows that efficiently and quickly compact all types of backfill. Each model is ergonomically designed providing greater ease of handling with reduced operator fatigue front end seal protects the piston from excessive dirt and debris extending tool life fast powerful blows for compacting small, medium and large sand molds heavy-duty, industry proven valve design all steel cylinder housing for increased durability front end seal protects the piston from excessive dirt and debris extending tool life fast powerful blows for compacting small, medium and large sand molds heavy-duty, industry proven valve design all steel cylinder housing for increased durability
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Jet Equipment #550600
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
- JET EQUIPMENT JET 8" Air Rivet Buster, 1140 BPM, 90 PSI, 44 CFM 550611
- JET EQUIPMENT JET JAT-901 2-5/8" Stroke Air Riveting Hammer R6 Series 3,200 BPM 90 PSI 4 CFM 505901
- JET EQUIPMENT JET JCT-3640 2" Open Handle Air Chipping Hammer Round Shank 1,900 BPM 90 PSI 7 CFM 550640
- JET EQUIPMENT JET JCT-3621 3" 4-Bolt Air Chipping Hammer Hex Shank 2,200 BPM 90 PSI 34 CFM 550621
- JET EQUIPMENT JET JCT-1602 Benchtop Sand Rammer 24 CFM 800 BPM 90 PSI 550602
- JET EQUIPMENT JET JCT-1601, Benchtop Sand Rammer 550601
- ST LOUIS PNEUMATIC Heavy Duty Ratchet, 3/8" SLP-87138
- INGERSOLL-RAND Hammer, Chipping, 29 CFM 4A2SA
- ST LOUIS PNEUMATIC Universal Hammer Safety Retainer, PK2 SLP-9110
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.01 in, Bore Diameter 1.14 in - 2600 BPM CP9373-2H
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm CP7110K
- Jet Equipment Air Hammers