Jet Equipment

JET JCT-3621 3" 4-Bolt Air Chipping Hammer Hex Shank 2,200 BPM 90 PSI 34 CFM

Jet Equipment JET JCT-3621 3" 4-Bolt Air Chipping Hammer Hex Shank 2,200 BPM 90 PSI 34 CFM 550621
Hover or click to zoom Tap to zoom
$1,245.79
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Total: $1,245.79

Jet Equipment #550621 Specifications

  • Country of Origin (subject to change): Taiwan, Province of China

Description

Jet chipping hammers are available in two heavy-duty designs with multiple capabilities. The four bolt d handle model is designed for extra strength and provides better grip. The saw tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty chipping hammers a staple on any construction site heat treated cylinder and piston for added durability heavy-duty, industry proven valve design ergonomic "d" style forged handle with outside trigger easy serviceability with the 4-bolt treated cylinder and piston for added durability heavy-duty, industry proven valve design ergonomic "d" style forged handle with outside trigger easy serviceability with the 4-bolt blackhead

Restrictions and Compliance

Reviews of Jet Equipment #550621