Jet
GH-1440-1 LATHE DP700 DRO & COLLET CLO
- Zoro #: G1894106
- Mfr #: 323383
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $23,999.52
Jet #323383 Specifications
- Zoro #: G1894106
- Mfr #: 323383
- Item: Lathes
- Phase: Single
- Voltage: 230V AC
- Frequency: 60 Hz
- Horsepower: 3 hp
- Overall Height: 74 51/64 in
- Overall Width: 30 in
- Overall Length: 75 in
- Number of Spindle Speeds: 12
- Tailstock Taper: MT3
- Max. Metric Thread: 7.5 mm
- Max. Spindle Speed: 1,800 RPM
- Number of Inch Threads: 40
- Max. Cross Feed: 0.0103 in
- Number of Metric Threads: 23
- Min. Threads per Inch: 4
- Min. Spindle Speed: 40 RPM
- Bed Width: 9 3/8 in
- Max. Threads per Inch: 112
- Min. Metric Thread: 0.45 mm
- Application: Metal Turning
- Swing Over Bed: 14 in
- Sound Level: 88 dB
- Spindle Nose Type: D1-4 Camlock
- Swing Over Cross Slide: 8 13/64 in
- Distance Between Centers: 40 in
- Swing In Gap: 20 in
- Min. Cross Feed: 0.0004 in
- Spindle Bore: 1 1/2 in
- Country of Origin (subject to change): China
Description
Lathes, Distance Between Centers 40 in, Voltage 230V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 75 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Jet #323383
Explore more
- JET Lathes 311448
- JET Lathes 311451
- JET Afs-2000, 1700Cfm Air Filtration System, 708615
- JET Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase GH-1440-1
- JET GH-1440-3 LATHE DP700 DRO & TAPER ATT 323413
- SHARP Lathe, 220 Volts, 7 1/2 HP, 60 Hz, 3 Phase 1640LV
- JET GH-1440-1 LATHE DP700 DRO 323382
- SHARP Lathe, 220 Volts, 30 HP, 60 Hz, 3 Phase 50240-32M
- JET Lathe, 230/460 Volts, 7 1/2 HP, 3 Phase 321560
- Jet Lathes