JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ice Machine, 20 lb. Stainless Steel/Black

JET ICE| Zoro #: G0817056| Mfr #: SCI-050

$1582.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817056 Mfr #: SCI-050
Ice Machine Style: Self ContainedDrain Size: Inner : 15Outer : 20
Cleaning System: AutomaticInlet Size: 3/4"
Door Hinge: TopIce Production per Day: 112 lb.
Overall Height: 35-1/2"Ice Storage Capacity: 20 lb.
Door Type: SlidingWarranty: 3 yr. for compressor and condenser parts.
Refrigerant: R-404aHz: 60
Amps: 9.5Includes: Ice Scoop, Manual, Drain Hose, Fuse, Door Mounting Support, Legs
Cube Size: 1.26" 1.42" 1.34"Defrost: Automatic
Voltage: 115VColor: Stainless Steel/Black
Item: Ice MachineOverall Depth: 25"
Cord Length: 8 ft.Condenser Cooling: Air
Overall Width: 20-1/2"Cube Type: Bell Shaped
Country of Origin (subject to change): South Korea

Product Description

Ice Machine, Self Contained, Ice Production per Day 112 lb., Ice Storage Capacity 20 lb., Cube Size 1.26 In. 1.42 In. 1.34 In., Cube Type Bell Shaped, Air Condenser Cooling, Color Stainless Steel/Black, Automatic Defrost, Automatic Cleaning System, Inlet Size 3/4 In., Drain Size Inner : 15Outer : 20, Cord Length 8 ft., Voltage 115V, 60 Hz, 9.5 Amps, Refrigerant R-404A, Top Door Hinge, Door Type Sliding, Overall Height 35-1/2 In., Overall Width 20-1/2 In., Overall Depth 25 In.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.