Ice Machine 202 lb., Air Cooled Stainless Steel/Black

JET ICE| Zoro #: G0878823| Mfr #: SCI-090

$3,931.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0878823 Mfr #: SCI-090
Hz: 60Condenser Cooling: Air
Overall Width: 30"Warranty: 3 yr. for compressor and condenser parts.
Refrigerant: R-404ACleaning System: Automatic
Color: Stainless Steel/BlackInlet Size: 3/4"
Item: Ice MachineDefrost: Automatic
Includes: Ice Scoop, Manual, Drain Hose, Fuse, Door Mounting Support, LegsAmps: 11
Door Hinge: TopVoltage: 115V
Overall Height: 44-1/4"Door Type: Sliding
Cord Length: 8 ft.Cube Type: Bell Shaped
Overall Depth: 25-1/2"Ice Machine Style: Self Contained
Drain Size: Inner : 15Outer : 20Ice Production per Day: 202 lb.
Cube Size: 1.26" 1.42" 1.34"Ice Storage Capacity: 35 lb.
Country of Origin (subject to change): South Korea

Product Description

Ice Machine, Self Contained, Ice Production per Day 202 lb., Ice Storage Capacity 35 lb., Cube Size 1.26 In. 1.42 In. 1.34 In., Cube Type Bell Shaped, Air Condenser Cooling, Color Stainless Steel/Black, Automatic Defrost, Automatic Cleaning System, Inlet Size 3/4 In., Drain Size Inner : 15 Outer : 20, Cord Length 8 ft., Voltage 115V, 60 Hz, 11 Amps, Refrigerant R-404A, Top Door Hinge, Door Type Sliding, Overall Height 44-1/4 In., Overall Width 30 In., Overall Depth 25-1/2 In.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.