Ice Machine 495 Lb, Full Cube Water Cooled

JET ICE| Zoro #: G0985503| Mfr #: SCI-200

$4,846.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985503 Mfr #: SCI-200
Overall Width: 30"Refrigerant: R-404A
Item: Ice MachineInlet Size: 3/4"
Cleaning System: AutomaticHz: 60
Color: Stainless Steel/BlackWarranty: 3 yr. for compressor and condenser parts.
Condenser Cooling: AirDefrost: Automatic
Includes: Ice Scoop, Manual, Drain Hose, Windshield, Windshield hardware, 7-1/2 Ft LeadsOverall Depth: 24"
Ice Machine Style: ModularIce Production per Day: 495 lb.
Cube Size: 0.91" 0.91" 0.86"Amps: 6
Voltage: 230VOverall Height: 23-1/4"
Cube Type: DiceCountry of Origin (subject to change): South Korea

Product Description

Ice Machine, Modular, Ice Production per Day 495 lb., Cube Size 0.91 In. 0.91 In. 0.86 In., Cube Type Dice, Air Condenser Cooling, Color Stainless Steel/Black, Automatic Defrost, Automatic Cleaning System, Inlet Size 3/4 In., Voltage 230V, 60 Hz, 6 Amps, Refrigerant R-404A, Overall Height 23-1/4 In., Overall Width 30 In., Overall Depth 24 In., Includes Ice Scoop, Manual, Drain Hose, Windshield, Windshield hardware, 7-1/2 Ft Leads

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.