KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jet Ice Machine, 72 lb.

JET ICE| Zoro #: G2104541| Mfr #: SCI-035

$1935.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 16"
Cube Type: Bell Shaped
Voltage: 115V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104541 Mfr #: SCI-035
Overall Width: 16"Cube Type: Bell Shaped
Voltage: 115VCondenser Cooling: Air
Color: Stainless Steel/BlackDoor Type: Sliding
Amps: 9.5Ice Machine Style: Self Contained
Ice Storage Capacity: 15 lb.Ice Production per Day: 70 lb.
Item: Ice MachineHz: 60
Warranty: 3 yr. for compressor and condenser parts.Cord Length: 8 ft.
Includes: Ice Scoop, Manual, Drain Hose, Fuse, Door Mounting Support, LegsDrain Size: Inner : 15Outer : 20
Overall Depth: 18-1/4"Cube Size: 1.26" 1.42" 1.34"
Refrigerant: R-134ADefrost: Automatic
Overall Height: 29-3/4"Door Hinge: Top
Cleaning System: AutomaticInlet Size: 3/4"
Country of Origin (subject to change): Korea, Republic of

Description

Ice Machine, Self Contained, Ice Production per Day 70 lb., Ice Storage Capacity 15 lb., Cube Size 1.26 In. 1.42 In. 1.34 In., Cube Type Bell Shaped, Air Condenser Cooling, Color Stainless Steel/Black, Automatic Defrost, Automatic Cleaning System, Inlet Size 3/4 In., Drain Size Inner : 15Outer : 20, Cord Length 8 ft., Voltage 115V, 60 Hz, 9.5 Amps, Refrigerant R-134A, Top Door Hinge, Door Type Sliding, Overall Height 29-3/4 In., Overall Width 16 In., Overall Depth 18-1/4 In.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews