JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Front Opening Ice Storage Bin 330 Lbs.

JET ICE| Zoro #: G0478335| Mfr #: SCI-235B

$1860.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478335 Mfr #: SCI-235B
Agency Compliance: NSFItem: Ice Storage Bin
Width: 30"Depth: 30.7"
Includes: Ice Scoop, LegsFinish: Stainless steel
Height: 41.4"Type: Front Opening
Ice Storage Capacity: 330 Lbs.Door Type: Flip Top, Plastic
Country of Origin (subject to change): South Korea

Product Description

Ice Storage Bin, Front Opening, 330 Lbs. Ice Storage Capacity, Height 41.4 In, Width 30 In, Depth 30.7 In, Stainless Steel Finish, Flip Top, Plastic Door, Includes Ice Scoop, Legs, NSF Compliant

Product Reviews

Save 15%. Sign up for Z-mail.