- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Lathes
- /
- Lathe, 230 Volts, 2 HP, 1 Phase
Shop Alternate Products
This Product is Discontinued
Jet
Lathe, 230 Volts, 2 HP, 1 Phase (Discontinued)
Mfr # JWL-1840DVR
Zoro # G9188579
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Application Wood Turning
- Motor HP 2
- Phase 1
- Voltage 230
- Swing Over Bed (In.) 18-1/2
Customers Also Purchased
Dimensions
Overall Height | 20" |
Overall Width | 52-1/2" |
Bed Width (In.) | 7-3/16 |
Overall Length | 73" |
Bed Width | 7 3/8 in |
Details
Item | Lathe |
Primary Application | Wood Turning |
Motor HP | 2 |
Phase | 1 |
Voltage | 230 |
Swing Over Bed (In.) | 18-1/2 |
Horsepower | 2 |
Spindle Taper | MT-2 |
Number of Threads (In.) | 0 |
Spindle Bore (In.) | 5/8 |
Features | Sliding Headstock Pivots 360 Degrees with 7 Positive Locking Positions, Extended Spindle Nose Houses Dual Headstock Spindle Bearings, 4" Cast Iron Risers Allow User to Adjust Height of Lathe for Maximum Comfort, Improved Tailstock Quill Locking Mechanism Incorporates an Anti-Rotation Key, Tailstock Features Acme Threads, Banjo Uses Non-Marring, Positive Locking Wedge System to Securely Hold Tool PostTool Post, Spindle Lock Latch Frees Up Both Hands, Electronic Infinitely Variable Speed from 40 to 3200 rpm, 36 Integrated Indexing Positions, Remote Emergency Stop Button Can Be Situated Along the Lathe Bed, Convenient Leg-Mounted Tool Holder, Rubber Tool Mat on Top of Headstock, Optional Educational Mode Includes Idle Shut Off, Catch Shut Down and Electronic Braking, Consistent Torque Across Speed Range with No Belt Changes, Motor Will Maintain Speed Preventing the Machine from Bogging Down, DVR Motor Power Consumption is Half That of Traditional Motors. |
Distance Between Centers (In.) | 40 |
Number of Threads (mm) | 0 |
Number of Spindle Speeds | Variable |
Includes | Faceplate, Knockout Rod, Live Cone Center, Live Single Bearing Center, Spur Center, Tool Rest, Tool Rest Extension |
Spindle Speed (RPM) | 40 to 3200 |
Hz | 60 |
Number of Inch Threads | 0 |
Spindle Bore | 5/8 in |
Distance Between Centers | 40 in |
Swing Over Bed | 18 1/2 in |
Application | Wood Turning |
Number of Metric Threads | 0 |
Description
Lathe, Distance Between Centers 40 in, Voltage 230, Horsepower 2, Application Wood Turning, Overall Height 20 in, Overall Length 73 in, Overall Width 52 1/2 in