Jet
Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers
Mfr # 321360A
Zoro # G5080756
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$8,799.00
Key Features
- Motor HP 2
- Phase Single
- Voltage 230/460V AC
- Frequency 60 Hz
- Swing Over Bed (In.) 13
Explore More Products
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase 719200
- JET Lathes 311444
- JET Lathe, 230/460V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 80 in Distance Between Centers 321560
- JET Lathes, 230V Volts, 2 HP HP, 1 Phase 321120
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers 53UH10
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers 53UH18
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers 53UH16
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers 53UH17
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase 499F39
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers 48WE43
- SHARP Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers 1640L
- Jet Lathes