customer-service Help
Jet

Lathe, 230/460 Volts, 7 1/2 HP, 3 Phase

Jet Lathe,  230/460 Volts,  7 1/2 HP,  3 Phase 321560
Hover or click to zoom Tap to zoom
$46,059.96
  • Item: Lathe
  • Motor HP: 7-1/2
  • Phase: Three
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $46,059.96

Jet #321560 Specifications

  • Item: Lathe
  • Motor HP: 7-1/2
  • Phase: Three
  • Voltage: 230/460V AC
  • Frequency: 60 Hz
  • Swing Over Bed (In.): 18
  • Horsepower: 7 1/2 hp
  • Cross Travel (In.): 9
  • Swing Over Cross Slide (In.): 11
  • Longitudinal Feed Rates: 122
  • Bed Width (In.): 13-3/8
  • Thread Range (In.): 1-5/8 to 72
  • Spindle Speed (RPM): 25 to 1800
  • Cross Feed Rates: 122
  • Overall Height: 137 in
  • Gap Length (In.): 12-1/4
  • Spindle Bore (In.): 3-1/8
  • Overall Width: 40 in
  • Distance Between Centers (In.): 80
  • Swing In Gap (In.): 27-1/2
  • Number of Spindle Speeds: 12
  • Tailstock Travel (In.): 5
  • Tailstock Taper: MT3
  • Number of Threads (In.): 61
  • Overall Length: 137 in
  • Thread Range (mm): .05 to 20
  • Spindle Taper: MT-7
  • Number of Threads (mm): 24
  • Compound Travel (In.): 5-1/8
  • Features: 3-1/8 in Bore Spindle is Supported by Two Tapered Bearings and One Ball Bearing of Chrome Molybdenum, Headstock Gears are Hardened, Ground and Shaved, Universal Gearbox Allows Inch, Metric, Diametral and Module Pitch Threads, No Change Gears Required, Carriage Features One-Shot Lubrication and Turcite-B on Bed Sliding Surfaces, T-Slotted Compound Slide Featuring Four-Way Tool Post, One Piece Cast Iron Base Absorbs Vibration Allowing Heavier Cuts, High Quality ANSI Class 50 Wear Resistant Cast Iron Bed Ways are Removable, Gap Allows Large Diameter Work, Five Position Automatic Carriage Stop Increases Productivity, Meehanite Castings, Acu-Rite 200S DRO and Taper Attachment
  • Carriage Travel (In.): 75
  • Includes: (5) 12 in Faceplates, 10 in 3 Jaw Scroll Chuck with Top Reversing Jaws, Acu-Rite 300S DRO, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, E-Stop on Carriage, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Live Center, Mounting Pads and Levelers, Quick Change Tool Post Set, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting Tools
  • Min. Spindle Speed: 25 RPM
  • Max. Threads per Inch: 72
  • Swing Over Cross Slide: 11 in
  • Min. Cross Feed: 0.0006 in
  • Bed Width: 9 1/2 in
  • Number of Inch Threads: 61
  • Min. Metric Thread: 0.05 mm
  • Gap Length: 12 1/4 in
  • Max. Metric Thread: 20 mm
  • Swing In Gap: 27 1/2 in
  • Spindle Nose Type: D1-4 Camlock
  • Swing Over Bed: 18 in
  • Max. Cross Feed: 0.0360 in
  • Max. Spindle Speed: 1,800 RPM
  • Number of Metric Threads: 24
  • Min. Threads per Inch: 1 5/8
  • Distance Between Centers: 80 in
  • Spindle Bore: 3 1/8 in
  • Sound Level: 88 dB
  • Application: Turning
  • Country of Origin (subject to change): China

Description

Lathe, Distance Between Centers 80 in, Voltage 230/460, Horsepower 7 1/2, Min. Spindle Speed 25 RPM, Overall Height 49 in, Overall Length 137 in, Overall Width 40 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-8 Camlock

Reviews of Jet #321560