customer-service Help
Jet

Lathe, 230/460 Volts, 7 1/2 HP, 3 Phase

Jet Lathe,  230/460 Volts,  7 1/2 HP,  3 Phase 321940
Hover or click to zoom Tap to zoom
$28,905.66
  • Item: Lathe
  • Motor HP: 7-1/2
  • Phase: Three
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $28,905.66

Jet #321940 Specifications

  • Item: Lathe
  • Motor HP: 7-1/2
  • Phase: Three
  • Voltage: 230
  • Frequency: 60 Hz
  • Swing Over Bed (In.): 16
  • Horsepower: 7 1/2 hp
  • Number of Threads (mm): 24
  • Thread Range (mm): 0.05 a 20
  • Thread Range (In.): 1-5/8 a 72
  • Tailstock Travel (In.): 5
  • Includes: (5) 12 in Faceplates, 10 in 3 Jaw Scroll Chuck with Top Reversing Jaws, Acu-Rite 300S DRO, Articulating LED Work Lamp, Centrally Located Controls with Jog Button, E-Stop on Carriage, Electronic Chuck Key Holder, Fitted Top Mats to Hold Tooling, Follow Rest, Foot Brake, Full Length Splash Guard and Coolant Return, Fully Integrated Coolant System, Large Capacity Steady Rest with Ball Bearing Tips, Live Center, Mounting Pads and Levelers, Quick Change Tool Post Set, Threading Dial, Tolerance Test Certificate, Tool Box and Adjusting Tools
  • Spindle Taper: MT-7
  • Tailstock Taper: MT-7
  • Features: 3-1/8 in Bore Spindle is Supported by Two Tapered Bearings and One Ball Bearing of Chrome Molybdenum, Headstock Gears are Hardened, Ground and Shaved, Universal Gearbox Allows Inch, Metric, Diametral and Module Pitch Threads, No Change Gears Required, Carriage Features One-Shot Lubrication and Turcite-B on Bed Sliding Surfaces, T-Slotted Compound Slide Featuring Four-Way Tool Post, One Piece Cast Iron Base Absorbs Vibration Allowing Heavier Cuts, High Quality ANSIi Class 50 Wear Resistant Cast Iron Bed Ways are Removable, Gap Allows Large Diameter Work, Five Position Automatic Carriage Stop Increases Productivity, Meehanite Castings
  • Spindle Bore (In.): 39508
  • Distance Between Centers (In.): 60
  • Number of Spindle Speeds: 12
  • Compound Travel (In.): 39569
  • Cross Feed Rates: 122
  • Carriage Travel (In.): 55
  • Overall Height: 115 1/2 in
  • Swing Over Cross Slide (In.): 10
  • Spindle Speed (RPM): 25 to 1800
  • Swing In Gap (In.): 25-7/8
  • Number of Threads (In.): 61
  • Cross Travel (In.): 9
  • Overall Width: 44 in
  • Overall Length: 115 1/2 in
  • Gap Length (In.): 12
  • Longitudinal Feed Rates: 122
  • Min. Threads per Inch: 1 5/8
  • Bed Width: 13 1/8 in
  • Min. Cross Feed: 0.0006 in
  • Distance Between Centers: 60 in
  • Max. Threads per Inch: 72
  • Swing Over Cross Slide: 10 in
  • Max. Metric Thread: 20 mm
  • Min. Metric Thread: 0.05 mm
  • Swing Over Bed: 16 in
  • Number of Metric Threads: 24
  • Number of Inch Threads: 61
  • Spindle Nose Type: D1-8
  • Max. Cross Feed: 0.0360 in
  • Max. Spindle Speed: 1,800 RPM
  • Min. Spindle Speed: 25 RPM
  • Swing In Gap: 25 1/2 in
  • Gap Length: 12 in
  • Application: Turning
  • Sound Level: 88 dB
  • Spindle Bore: 3 1/8 in
  • Country of Origin (subject to change): China

Description

Lathe, Distance Between Centers 60 in, Voltage 230, Horsepower 7 1/2 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 66 in, Overall Length 115 in, Overall Width 44 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT-7, Spindle Nose Type D1-8

Reviews of Jet #321940