Jet-Lube
Anti Seize Compound, 8 oz, Brush Top Can
Mfr # 10002
Zoro # G3594087
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 0.5 lb
- Max. Operating Temp. 1,800 Degrees F
Explore More Products
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. 47104
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. 15502
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can 12502
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can 27003
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb 13623
- JET-LUBE Anti Seize Compnd, 8 lb, Pail, Paste 10091
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight 03910
- GARDNER BENDER Ox Gard Anti-Oxidant Compound OX-800
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Cartridge NSC-1
- LOCTITE Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE 1852755
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 15oz 32015
- Jet-Lube Penetrants and Lubricants