SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Food Grade Grease, 14oz Cartridge

JET-LUBE| Zoro #: G2047701| Mfr #: 30150

$7.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dropping Point: 500 Degrees FNLGI Grade: 2Four-Ball Wear: 0.70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047701 Mfr #: 30150
Dropping Point: 500 Degrees FNLGI Grade: 2
Four-Ball Wear: 0.70mmApplication: Recommended for the Lubrication of Roller, Needle, Ball, Journal, Sliding Bearings in the Food Processing, Handling Industry
Container Size: 14 oz.Min. Operating Temp.: 0 Degrees F
Standards: NSF Registered, Category Code H-1, CFIA ApprovedGrease Container: Cartridge
Timken OK Load: Not SpecifiedItem: Machinery Grease
Base Oil: MineralMax. Operating Temp.: 400 Degrees F
Flash Point: 430 Degrees FGrease Thickener: Aluminum Complex
Specific Gravity: 0.94Grease Color: White
Country of Origin (subject to change): United States

Description

Machinery Grease, NLGI Grade 2, Base Oil Mineral, Container Size 14 oz., Lubricant NSF Rating H1 Food Grade, Grease Thickener Aluminum Complex, Grease Color White, Grease Container Cartridge, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 430 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.70mm, Specific Gravity 0.94, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1, CFIA Approved

Reviews