SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Food Grade Grease, 5 Gal. Pail

JET-LUBE| Zoro #: G0564977| Mfr #: 30116

$232.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dropping Point: 500 Degrees FNLGI Grade: 2Four-Ball Wear: 0.70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564977 Mfr #: 30116
Dropping Point: 500 Degrees FNLGI Grade: 2
Four-Ball Wear: 0.70mmApplication: Recommended for the Lubrication of Roller, Needle, Ball, Journal, Sliding Bearings in the Food Processing, Handling Industry
Container Size: 5 gal.Min. Operating Temp.: 0 Degrees F
Standards: NSF Registered, Category Code H-1, CFIA ApprovedGrease Container: Pail
Timken OK Load: Not SpecifiedLubricant NSF Rating: H1 Food Grade
Item: Machinery GreaseBase Oil: Mineral
Max. Operating Temp.: 400 Degrees FFlash Point: 430 Degrees F
Grease Thickener: Aluminum ComplexSpecific Gravity: 0.94
Grease Color: WhiteCountry of Origin (subject to change): United States

Description

Machinery Grease, NLGI Grade 2, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Grease Thickener Aluminum Complex, Grease Color White, Grease Container Pail, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 430 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.70mm, Specific Gravity 0.94, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1, CFIA Approved

Reviews