KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve Seal, EZY-TURN(R) H2S, 120 lb

JET-LUBE| Zoro #: G1694691| Mfr #: 91024

$2093.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Density: 8.84 lb./gal.
Item: Gate Valve Sealant
Specific Gravity: 1.06
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694691 Mfr #: 91024
Density: 8.84 lb./gal.Item: Gate Valve Sealant
Specific Gravity: 1.06pH Range: 3 to 9
Thickener: InorganicSize: 120 lb.
Dropping Point: NoneCharacteristics: Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable
Appearance: Gray/Black GelFor Use With: Gate Valves Where Contact With Sour Crude or Gas is Expected , Also Aliphatic Hydrocarbons Such as Diesel Fuel
Temp. Range: 0 Degrees to 500 Degrees FFlash Point: Greater than 400 Degrees F
Country of Origin (subject to change): United States

Description

Gate Valve Sealant, 8.84 lb./gal. Density, Specific Gravity 1.06, Dropping Point None, Inorganic Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range 0 Degrees to 500 Degrees F, pH Range 3 to 9, Appearance Gray/Black Gel, Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable, For Use With Gate Valves Where Contact With Sour Crude or Gas is Expected , Also Aliphatic Hydrocarbons Such as Diesel Fuel

Reviews