20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Gate Valve Seal, EZY-TURN(R) H2S, 400 lb

JET-LUBE| Zoro #: G1487482| Mfr #: 91029

$6,223.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487482 Mfr #: 91029
Characteristics: Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and BiodegradableFor Use With: Gate Valves Where Contact With Sour Crude or Gas is Expected , Also Aliphatic Hydrocarbons Such as Diesel Fuel
Item: Gate Valve SealantSize: 400 lb.
Thickener: InorganicDensity: 10.9 lb./gal.
Dropping Point: NoneSpecific Gravity: 1.06
pH Range: 3 to 9Appearance: Gray/Black Gel
Temp. Range: 0 Degrees to 500 Degrees FFlash Point: Greater Than 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Gate Valve Sealant, 400 lb., 10.9 lb./gal. Density, Specific Gravity 1.06, Dropping Point None, Inorganic Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range 0 Degrees to 500 Degrees F, pH Range 3 to 9, Appearance Gray/Black Gel, Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable, For Use With Gate Valves Where Contact With Sour Crude or Gas is Expected , Also Aliphatic Hydrocarbons Such as Diesel Fuel

Product Reviews

Save 15%. Sign up for Z-mail.