KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve Sealant, #12 Body Fill, 150 lb

JET-LUBE| Zoro #: G0716387| Mfr #: 95524

$807.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Density: 10.9 lb./gal.
Item: Gate Valve Sealant
Specific Gravity: 1.30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716387 Mfr #: 95524
Density: 10.9 lb./gal.Item: Gate Valve Sealant
Specific Gravity: 1.30pH Range: 2 to 9
Thickener: InorganicSize: 150 lb.
Dropping Point: NoneCharacteristics: Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable
Appearance: Beige/ Brown PasteFor Use With: Christmas Trees or Line Valves, Also Services That Involve Mixtures of Hydrocarbons With Salt Water, Dilute Acids, Alkalis and Other Mixtures
Temp. Range: 0 Degrees to 250 Degrees FFlash Point: Greater than 400 Degrees F
Country of Origin (subject to change): United States

Description

Gate Valve Sealant, 10.9 lb./gal. Density, Specific Gravity 1.30, Dropping Point None, Inorganic Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range 0 Degrees To 250 Degrees F, pH Range 2 to 9, Appearance Beige/ Brown Paste, Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable, For Use With Christmas Trees or Line Valves, Also Services That Involve Mixtures of Hydrocarbons With Salt Water, Dilute Acids, Alkalis and Other Mixtures

Reviews