KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve Sealant, #12 Body Fill, 50 lb

JET-LUBE| Zoro #: G1400411| Mfr #: 95516

$201.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
pH Range: 2 to 9
Flash Point: Greater than 400 Degrees F
Characteristics: Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400411 Mfr #: 95516
pH Range: 2 to 9Flash Point: Greater than 400 Degrees F
Characteristics: Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and BiodegradableSpecific Gravity: 1.30
Dropping Point: NoneTemp. Range: 0 Degrees to 250 Degrees F
Item: Gate Valve SealantAppearance: Beige/ Brown Paste
Size: 50 lb.Density: 10.9 lb./gal.
For Use With: Christmas Trees or Line Valves, Also Services That Involve Mixtures of Hydrocarbons With Salt Water, Dilute Acids, Alkalis and Other MixturesThickener: Inorganic
Country of Origin (subject to change): United States

Description

Gate Valve Sealant, 50 lb., 10.9 lb./gal. Density, Specific Gravity 1.30, Dropping Point None, Inorganic Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range 0 Degrees To 250 Degrees F, pH Range 2 to 9, Appearance Beige/ Brown Paste, Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable, For Use With Christmas Trees or Line Valves, Also Services That Involve Mixtures of Hydrocarbons With Salt Water, Dilute Acids, Alkalis and Other Mixtures

Reviews