Gate Valve Sealant, Body Fill, 120 lb

JET-LUBE| Zoro #: G0770777| Mfr #: 92524

$696.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Density: 8.84 lb./gal.
Item: Gate Valve Sealant
Specific Gravity: 0.94
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770777 Mfr #: 92524
Density: 8.84 lb./gal.Item: Gate Valve Sealant
Specific Gravity: 0.94pH Range: 3 to 9
Thickener: Organophyllic ClaySize: 120 lb.
Dropping Point: NoneCharacteristics: Nontoxic, Pumpable, Displaces Water, and Highly Adhesive
Appearance: Gray/Black PasteFor Use With: Close Tolerance Valves Due to Metal Adhesion and Superior Flow Properties Under Pressure, and Maximum Hydrocarbon Resistance is not Required
Temp. Range: -20 Degrees to 500 Degrees FFlash Point: Greater than 400 Degrees F
Country of Origin (subject to change): United States

Description

Gate Valve Sealant, 8.84 lb./gal. Density, Specific Gravity 0.94, Dropping Point None, Organophyllic Clay Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range -20 Degrees to 500 Degrees F, pH Range 3 to 9, Appearance Gray/Black Paste, Nontoxic, Pumpable, Displaces Water, and Highly Adhesive, For Use With Close Tolerance Valves Due to Metal Adhesion and Superior Flow Properties Under Pressure, and Maximum Hydrocarbon Resistance is not Required

Reviews