KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve Sealant, Body Fill, 35 lb

JET-LUBE| Zoro #: G1909406| Mfr #: 92516

$138.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
pH Range: 3 to 9
Flash Point: Greater than 400 Degrees F
Characteristics: Nontoxic, Pumpable, Displaces Water, and Highly Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909406 Mfr #: 92516
pH Range: 3 to 9Flash Point: Greater than 400 Degrees F
Characteristics: Nontoxic, Pumpable, Displaces Water, and Highly AdhesiveSpecific Gravity: 0.94
Dropping Point: NoneTemp. Range: -20 Degrees to 500 Degrees F
Item: Gate Valve SealantAppearance: Gray/Black Paste
Size: 35 lb.Density: 8.84 lb./gal.
For Use With: Close Tolerance Valves Due to Metal Adhesion and Superior Flow Properties Under Pressure, and Maximum Hydrocarbon Resistance is not RequiredThickener: Organophyllic Clay
Country of Origin (subject to change): United States

Description

Gate Valve Sealant, 35 lb., 8.84 lb./gal. Density, Specific Gravity 0.94, Dropping Point None, Organophyllic Clay Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range -20 Degrees to 500 Degrees F, pH Range 3 to 9, Appearance Gray/Black Paste, Nontoxic, Pumpable, Displaces Water, and Highly Adhesive, For Use With Close Tolerance Valves Due to Metal Adhesion and Superior Flow Properties Under Pressure, and Maximum Hydrocarbon Resistance is not Required

Reviews