Grease, Jet-Lube No. 33, 14 oz

JET-LUBE| Zoro #: G2365176| Mfr #: 73850

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365176 Mfr #: 73850
Standards: MIL-G-4343 for Pneumatic Systems, SAE-AMS-G-4343Container Type: Cartridge
Item: Silicone GreaseSize: 14 oz.
Type: Industrial, CartridgeApplication: Equipment Including Automotive, Industrial Applications
Color: Light PinkSpecific Gravity: 1.00
Type: Industrial, CartridgeSize: 14 oz.
Country of Origin (subject to change): United States

Product Description

Grease, Industrial, Jet-Lube No. 33, 14 oz, NLGI Grade 2, Color Light Pink, Temp Range -70 to 400 Degrees F, Flash Point 560 F, Dropping Point 370, Silicone Base, Specific Gravity 1.0, Water Resistant, Nontoxic, Chemical Resistant, Corrosion Preventative, For Equipment Including Automotive And Industrial Applications, Standards CID A-A-59173, SAE-AAMS-G-4343
Save 15%. Sign up for Z-mail.