Grease, JET-LUBE(R) No 33, 5.3 oz

JET-LUBE| Zoro #: G2095624| Mfr #: 73860

$26.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095624 Mfr #: 73860
Standards: MIL-G-4343 for Pneumatic Systems, SAE-AMS-G-4343Item: Silicone Grease
Application: Equipment Including Automotive, Industrial ApplicationsColor: Light Pink
Specific Gravity: 1.00Type: Industrial, Tube
Size: 5.3 oz.Container Type: Tube
Country of Origin (subject to change): United States

Product Description

Grease, Industrial, JET-LUBE(R) No. 33, 5.3 oz, NLGI Grade 2, Color Light Pink, Temp Range -70 to 400 Degrees F, Flash Point 560 F, Dropping Point 370, Silicone Base, Specific Gravity 1.00, Water Resistant, Nontoxic, Chemical Resistant, Corrosion Preventative, For Equipment Including Automotive And Industrial Applications, Standards CID A-A-59173, SAE-AAMS-G-4343

Product Reviews

Save 15%. Sign up for Z-mail.