KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Joint/Drill Collar Compound, 5 Gal

JET-LUBE| Zoro #: G2290461| Mfr #: 10115

$207.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Joint/Drill Collar Compound
Characteristics: Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints, Brushable, Resistance to Makeup Downhole
Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290461 Mfr #: 10115
Item: Joint/Drill Collar CompoundCharacteristics: Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints, Brushable, Resistance to Makeup Downhole
Size: 5 gal.Application: For Drill String Connections
Country of Origin (subject to change): United States

Description

Joint/Drill Collar Compound, Size 5 gal., Application For Drill String Connections, Characteristics Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints, Brushable, Resistance to Makeup Downhole

Reviews