Lubricant/Penetrant, 1 Gal Jug, NSF H-2

JET-LUBE| Zoro #: G2452807| Mfr #: 27533

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lubricant/Penetrant
Chemical Base: Mineral Oil
Specific Gravity: 0.83
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452807 Mfr #: 27533
Item: Lubricant/PenetrantChemical Base: Mineral Oil
Specific Gravity: 0.83Flash Point: 176 Degrees F
Application: General Purpose, Bearing, Valves, O-Ring SealsMin. Operating Temp.: -25 Degrees F
Lubricant Additives: No AdditivesMax. Operating Temp.: 300 Degrees F
Container Type: jugVOC Content: 503g/L
Sub-Category: Food Safe LubricantsStandards: NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
Container Size: 1 gal.Color: Yellow
Country of Origin (subject to change): United States

Description

Lubricant/Penetrant, Size/Net Weight 1 Gal. Jug, Flash Point 176 F, VOC Content 503g/L, Specific Gravity 0.83, Film Type Tacky, Dielectric Strength 35kv, Carbon Dioxide Propellant, Nonflammable, Non-Evaporative, For any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments, Petroleum Base, NSF H-2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A

Reviews