KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Moly Paste, 1 Gal Pail

JET-LUBE| Zoro #: G2460857| Mfr #: 28023

$544.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D566, ASTM D92, ASTM D217, ASTM D4048, ASTM D2596
Color: Blue
Min. Operating Temp.: -300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460857 Mfr #: 28023
Standards: ASTM D566, ASTM D92, ASTM D217, ASTM D4048, ASTM D2596Color: Blue
Min. Operating Temp.: -300 Degrees FContainer Size: 1 gal.
Specific Gravity: 1.40Max. Operating Temp.: 750 Degrees F
VOC Content: 0%Item: Moly Paste
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsApplication: Cam Lubrication, Assembly, Disassembly of Press, Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly Loaded Gears, Open Spur Gears,, Marine Transmission Gears
Flash Point: 430 Degrees FLubricant NSF Rating: Not Rated
Container Type: PailLubricant Additives: Molybdenum
Sub-Category: General Purpose LubricantsChemical Base: Mineral Oil
Country of Origin (subject to change): United States

Description

Moly Paste, Size 1 Gal. Pail, Temp Range -300 to 750 F, Flash Point Less than 430 F, Specific Gravity 1.4, Film Type Nondrying, Contains Molybdenum Disulfide (MoS2), Lead Free, Water Resistant, Nonmelting,Lowers Friction, For Cam Lubrication, Assembly and Disassembly of Press and Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly loaded Gears, Open Spur Gears, and Marine Transmission Gears, Petroleum Base

Reviews