KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Moly Paste, 2lb Can

JET-LUBE| Zoro #: G1029357| Mfr #: 28007

$53.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Moly Paste
Chemical Base: Mineral Oil
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029357 Mfr #: 28007
Item: Moly PasteChemical Base: Mineral Oil
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSpecific Gravity: 1.40
Flash Point: 430 Degrees FApplication: Cam Lubrication, Assembly, Disassembly of Press, Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly Loaded Gears, Open Spur Gears,, Marine Transmission Gears
Min. Operating Temp.: -300 Degrees FLubricant Additives: Molybdenum
Max. Operating Temp.: 750 Degrees FContainer Type: Can
VOC Content: 0%Sub-Category: General Purpose Lubricants
Lubricant NSF Rating: Not RatedStandards: ASTM D566, ASTM D92, ASTM D217, ASTM D4048, ASTM D2596
Container Size: 2 lb.Color: Blue
Country of Origin (subject to change): United States

Description

Moly Paste, Size 2 Lb. Can, Temp Range -300 to 750 F, Flash Point Less than 430 F, Specific Gravity 1.4, Film Type Nondrying, Contains Molybdenum Disulfide (MoS2), Lead Free, Water Resistant, Nonmelting,Lowers Friction, For Cam Lubrication, Assembly and Disassembly of Press and Shrink Fit Pins, Shafts, Bushings, Sprockets, Bearings, Gears, Highly loaded Gears, Open Spur Gears, and Marine Transmission Gears, Petroleum Base

Reviews