Skip to Main Content
customer-service Help

Pipe Thread Sealant, 1 pt., Ivory/Beige

Jet-Lube Pipe Thread Sealant, 1 pt., Ivory/Beige 35504
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.24
  • Application: Use with Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced Fiberglass and PVC Pipes
  • Color: Ivory/Beige
  • Size: 16 oz
See full product details
Orders over $75 ship free.
Total: $22.24

Jet-Lube #35504 Specifications

  • Application: Use with Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced Fiberglass and PVC Pipes
  • Color: Ivory/Beige
  • Size: 16 oz
  • Standards: British Standard 6920, IAPMO, NSF P-1, TT-S-1732, UK WFBS Listed
  • Gas Pressure Range: 2,250 psi
  • For Use With: Aluminum, Brass, Copper, Fiberglass and Pvc Pipes., Iron, Polyethylene, Reinforced, Threaded Steel
  • Item: Pipe Thread Sealant
  • Begins to Harden: Not Specified
  • Viscosity: 160,000 to 300,000cP
  • Specific Gravity: 1.38
  • Liquid Pressure Range: 10,000 psi
  • Performance Temp. Range: -70 Degrees to 500 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, 16 oz, Color Ivory/Beige, Gas Pressure Range 2,250 psi, Liquid Pressure Range 10,000 psi, Begins to Harden Not Specified, Performance Temp. Range -70 Degrees to 500 Degrees F, Specific Gravity 1.38, Viscosity 160,000 to 300,000cP, Aluminum, Brass, Copper, Fiberglass and Pvc Pipes., Iron, Polyethylene, Reinforced, Threaded Steel, Use with Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced Fiberglass and PVC Pipes

Reviews of Jet-Lube #35504