Pipe Thread Sealant, 1 pt., White
- Zoro #: G0609095
- Mfr #: 24004
$15.59
- Standards: British Standard 6920, FGG/BM/CZ System Compatible, IAPMO, TT-S-1732
- Item: Pipe Thread Sealant
- For Use With: Aluminum, Brass, Copper, Fiberglass and Pvc Pipes., Iron, Polyethylene, Reinforced, Threaded Steel
Jet-Lube #24004 Specifications
| |
Standards: British Standard 6920, FGG/BM/CZ System Compatible, IAPMO, TT-S-1732 | Item: Pipe Thread Sealant |
For Use With: Aluminum, Brass, Copper, Fiberglass and Pvc Pipes., Iron, Polyethylene, Reinforced, Threaded Steel | Size: 16 oz |
Performance Temp. Range: -35 Degrees to 500 Degrees F | Viscosity: 140,000 to 240,000cP |
Color: White | Specific Gravity: 1.2 |
Gas Pressure Range: 2,000 psi | Begins to Harden: Not Specified |
Application: Sealing and Protecting NPT Pipe Fittings, for Pressurized Air, Natural Gas, Water Lines and Fire Sprinkler Systems | Liquid Pressure Range: 10,000 psi |
Country of Origin (subject to change): United States |
Description
Pipe Thread Sealant, 16 oz, Color White, Gas Pressure Range 2,000 psi, Liquid Pressure Range 10,000 psi, Begins to Harden Not Specified, Performance Temp. Range -35 Degrees to 500 Degrees F, Specific Gravity 1.2, Viscosity 140,000 to 240,000cP, Aluminum, Brass, Copper, Fiberglass and Pvc Pipes., Iron, Polyethylene, Reinforced, Threaded Steel, Sealing and Protecting NPT Pipe Fittings, for Pressurized Air, Natural Gas, Water Lines and Fire Sprinkler Systems