Jet-Lube
Pipe Thread Sealant, 1/2 pt., Ivory/Beige
- Zoro #: G3140383
- Mfr #: 35502
Hover or click to zoom Tap to zoom
Key Features
- Application: Use with Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced Fiberglass and PVC Pipes
- Color: Off-White
- Viscosity: 160,000 to 300,000cP
- Liquid Pressure Range: 10,000 psi
- Specific Gravity: 1.38
- Gas Pressure Range: 2,250 psi
- Standards: Conforms to Assembly Bill 1953, MIL-TT-S-1732, Nato S-716, NSF Registered P1 Reg. #121265, ULC Listed for Petroleum Products, UNIFORM PLUMBING CODE: U.S. IAPMO File #1282
- Performance Temp. Range: -70 Degrees to 500 Degrees F
$38.78
4% off
$36.85
Subtotal: $36.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JET-LUBE Pipe Thread Sealant, 1 pt., Ivory/Beige 35504
- JET-LUBE Multi Purpose Pipe Thread Sealant, 5 gal. 35515
- JET-LUBE Pipe Thread Sealant, 1/2 pt., White 24002
- JET-LUBE Pipe Thread Sealant, 1 pt., White 24004
- JET-LUBE 1-Bt 550 Extreme 47104
- PERMATEX Thread Sealant, Specific Gravity 1.10, 50ml Tube, White 56750
- RECTORSEAL Thread Sealant with PTFE, 16 oz., White 23431
- LOCTITE Retaining Solvent, #640, 6ml 487235
- JACKSON INDUSTRIES Jackson Industries 1.85 Oz Just For Copper Solderless Copper Bonding JFC050 JFC050
- OATEY Cement Abs-Pvc Transition 16Oz 30925
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1” wide x 30' Sterling Seal-3 Spools EJS1500.10030X3
- Jet-Lube Pipe Sealants