BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Thread Sealant, 1/2 pt., White

JET-LUBE| Zoro #: G2071824| Mfr #: 24002

$8.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Pressure Range: 10,000 psiBegins to Harden: Not SpecifiedColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2071824 Mfr #: 24002
Liquid Pressure Range: 10,000 psiBegins to Harden: Not Specified
Color: WhiteGas Pressure Range: 2000 psi
Size: 8 oz.For Use With: Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced, Fiberglass and Pvc Pipes.
Performance Temp. Range: -35 Degrees to 500 Degrees FItem: Pipe Thread Sealant
Viscosity: 140,000 to 240,000cPSpecific Gravity: 1.2
Application: Sealing and Protecting NPT Pipe Fittings, for Pressurized Air, Natural Gas, Water Lines and Fire Sprinkler SystemsStandards: IAPMO, TT-S-1732, British Standard 6920, FGG/BM/CZ System Compatible
Country of Origin (subject to change): United States

Description

Pipe Thread Sealant, 8 oz., Color White, Gas Pressure Range 2000 psi, Liquid Pressure Range 10,000 psi, Begins to Harden Not Specified, Performance Temp. Range -35 Degrees to 500 Degrees F, Specific Gravity 1.2, Viscosity 140,000 to 240,000cP, Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced, Fiberglass and Pvc Pipes., Sealing and Protecting NPT Pipe Fittings, for Pressurized Air, Natural Gas, Water Lines and Fire Sprinkler Systems

Reviews