Plug Valve Sealant, EZY-TURN(R) #5, 120 lb

JET-LUBE| Zoro #: G1581334| Mfr #: 93524

$1539.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Density: 8.84 lb./gal.
Item: Plug Valve Sealant
Specific Gravity: 1.07
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581334 Mfr #: 93524
Density: 8.84 lb./gal.Item: Plug Valve Sealant
Specific Gravity: 1.07pH Range: 2 to 9
Thickener: InorganicSize: 120 lb.
Dropping Point: NoneCharacteristics: Nontoxic, Biodegradable, Pumpable and Resists Alipatic Hydrocarbons
Appearance: Amber PasteFor Use With: Oilfield, Refining, Petrochemical, Power Plant, Chemical Plant and Marine Applications As The Primary Sealant in Most Plug Valve Lubrication Programs, Aqueous/Hydrocarbon Service
Temp. Range: 0 Degrees to 400 Degrees FFlash Point: Greater than 400 Degrees F
Country of Origin (subject to change): United States

Description

Plug Valve Sealant, 8.84 lb./gal. Density, Specific Gravity 1.07, Dropping Point None, Inorganic Thickener, Flash Point Greater Than 400 Degrees F, Temp. Range 0 Degrees to 400 Degrees F, pH Range 2 to 9, Appearance Amber Paste, Nontoxic, Biodegradable, Pumpable and Resists Alipatic Hydrocarbons, For Use With Oilfield, Refining, Petrochemical, Power Plant, Chemical Plant and Marine Applications As The Primary Sealant in Most Plug Valve Lubrication Programs, Aqueous/Hydrocarbon Service

Reviews