Silicone Lubricant, 16oz Spray, NSF H-1

JET-LUBE| Zoro #: G2350896| Mfr #: 52543

$11.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2350896 Mfr #: 52543
Green Environmental Attribute: RoHS CompliantVOC Content: 0%
Standards: NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570Chemical Base: Water
Color: whiteItem: Lubricant
Min. Operating Temp.: -25 Degrees FSpecific Gravity: 1
Sub-Category: Food Safe LubricantsLubricant Additives: Silicone
Flash Point: NoneMax. Operating Temp.: 750 Degrees F
Application: Recommended for Lubricating, Waterproofing, , Protecting All Types of Components Found in Electrical ApplicationsGreen Certification or Other Recognition: USDA Certified Biobased Product
Container Size: 16 oz.Container Type: Spray Bottle
Country of Origin (subject to change): United States

Product Description

Silicone Lubricant, Food Grade, Size/Net Weight 16oz Trigger Spray, Temp Range -25 to 750 F, Flash Point None F, Film Type Thin Nondrying, White Color, Nontoxic, Odorless, Tasteless, Nonstaining, Nonflammable, For Food Processing Plants on Nylon Guides, Conveyors, and Bakery, Bottling, and Bagging Equipment, O-ring Lubricant and Mold Release Agent for Plastic, Rubber and Vinyl Molded Items, Water Base, NSF H-1, FDA CFR 21, Part 178.3570

Product Reviews

Save 15%. Sign up for Z-mail.