Super Penetrant, Synthetic, 16 oz, NSF H-1

JET-LUBE| Zoro #: G1501254| Mfr #: 39543

$16.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Size: 16 oz.
Max. Operating Temp.: 350 Degrees F
Specific Gravity: 0.84
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501254 Mfr #: 39543
Container Size: 16 oz.Max. Operating Temp.: 350 Degrees F
Specific Gravity: 0.84Container Type: Spray Bottle
Standards: NSF Registered, Category Code H1, Meets USDA 1998 H-1 Guidelines for use in Federally Inspected Meat and Poultry PlantsApplication: Heavily Rusted, Corroded Nuts, Bolts, Threaded Connections, Pipe Joints, Tools
Color: YellowChemical Base: Synthetic Oil
VOC Content: 10g/LItem: Penetrant
Min. Operating Temp.: -60 Degrees FFlash Point: 450 Degrees F
Country of Origin (subject to change): United States

Description

Super Penetrant, Synthetic, Size/Net Weight 16oz Trigger Spray, Temp Range -60 to 351 F, Flash Point 450 F, Specific Gravity 0.84, Film Type Oil, Hydrocarbon Propellant, Biodegradable, Nonevaporative, For Chains, Linkages, Cams and Slids, Stirrups on Bottle-Filling Machines, Valves, Pins, Hinges, Cables, and Lubrication of Air Tools, Ester, PAO, White oils Base, NSF H-1, Meets USDA 1998 H-1 Guidelines for use in Federally Inspected Meat and Poultry Plants

Reviews