- Home
- /
- Adhesives & Tapes
- /
- Threadlockers and Retaining Compounds
- /
- Threadlockers
- /
- General Purpose Anti-Seize, 550 Extreme, Steel, Tube
Shop Alternate Products
This Product is Discontinued
Jet-Lube
General Purpose Anti-Seize, 550 Extreme, Steel, Tube (Discontinued)
Mfr # 47161
Zoro # G5137386
This Product is Discontinued
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Tube
- Color Steel
- Container Size 6 oz
Customers Also Purchased
- Brand Jet-Lube
-
MFR #
47161
-
Zoro #
G5137386
- UPC # 096542471613
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 6 oz |
Details
Anti-Seize Type | General Purpose Anti-Seize |
Item | General Purpose Anti-Seize |
Base Composition | Metal-Free |
Lubricant Container | Tube |
Color | Steel |
Max. Operating Temp. | 2,400 Degrees F |
Min. Operating Temp. | -65 Degrees F |
Container Type | Tube |
Lubricant Color | Gray |
NSF Rating | Not Rated |
Lubricant Additives | Molybdenum |
Physical Form | Paste |
Lubricant NSF Rating | Not Rated |
Flash Point | 430 Degrees F |
Specific Gravity | 1.19 |
Application | Anti-Seize, Threading Apps |
Sub-Category | General Purpose Penetrants |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Series | 550 Extreme |
Standards | M8656839 Type III |
VOC Content | 0 % |
50 State VOC Compliant | Yes |
Primary Additive | Graphite, Molybdenum |
Flammability | Non-Flammable |
Water Resistant | Yes |
Anti-Seize Container | Tube |
Operating Temp. Range | -65 Degrees to 2400 Degrees F |
Net Fill | 6 oz |
Conductive | Yes |
Anti-Seize Color | Black |
Maximum Pressure | Less than 10,000 at Less than 1 in diameters; 10,000 for mechanical seal connections larger than 1 in diameter |
Military Standard | MIL-PRF-907F |
USDA Certified Biobased Product | No |
Anti-Seize Base | Non-Metallic |
Odorless | No |
For Use On Materials | Alloys, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Titanium |
Metal Free | Yes |
Description
General Purpose Anti-Seize, 6 oz, Tube, Non-Metallic, Paste, 550 Extreme, -65 Degrees F, 2,400 Degrees F, Jet-Lube, Black, Non-Flammable