KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Sealant, API-Modified, 10 lb

JET-LUBE| Zoro #: G0694671| Mfr #: 22123

$41.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: High-Pressure Thread Compound
Type: API-Modified
Characteristics: High Film Strength, Rust Inhibited, Sticks to Wet or Oily Threads and Seals to 10,000 PSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694671 Mfr #: 22123
Item: High-Pressure Thread CompoundType: API-Modified
Characteristics: High Film Strength, Rust Inhibited, Sticks to Wet or Oily Threads and Seals to 10,000 PSISize: 10 lbs.
Application: OCTG and API Connections, Subsurface Production Tools.Country of Origin (subject to change): United States

Description

High-Pressure Thread Compound, API-Modified, 10 lb, Soap Thickener, Petroleum, Dropping Point Greater than 280 F, Temp Range 0 to 300 F, Flash Point Greater Than 430 F, Specific Gravity 1.97, NLGI Grade 1, Penetration @ 77 Deg F 310 to 340, Copper Strip Corrosion 1A, Typical, 4-Ball Weld Point 1000, Contains Lead, OCTG and API Connections, Subsurface Production Tools., High Film Strength, Rust Inhibited, Sticks to Wet or Oily Threads and Seals to 10,000 PSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews