KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Sealant, Run-N-Seal(R), 1 Gal

JET-LUBE| Zoro #: G1539937| Mfr #: 12223

$39.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metal-Free Thread Sealant
Size: 1 gal.
Specific Gravity: 1.23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539937 Mfr #: 12223
Item: Metal-Free Thread SealantSize: 1 gal.
Specific Gravity: 1.23Application: OCTG and API Connections, Subsurface Production Tools.
Country of Origin (subject to change): United States

Description

Metal-Free Thread Sealant, 1 gal., Specific Gravity 1.23, OCTG and API Connections, Subsurface Production Tools.

Reviews