- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Drills
- /
- Drill Presses
- /
- Radial Floor Drill Press, Belt Drive, 7 1/2 hp, 230/460 V, 5 in Swing, 12 Speed
Shop Alternate Products
This Product is Discontinued
Jet
Radial Floor Drill Press, Belt Drive, 7 1/2 hp, 230/460 V, 5 in Swing, 12 Speed (Discontinued)
Mfr # 320038
Zoro # G9879326
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Geared Head
- Swing 5 1/4 in
- Voltage 230/460V AC
- Motor HP 7 1/2 hp
Customers Also Purchased
- Brand Jet
-
MFR #
320038
-
Zoro #
G9879326
- UPC # 731325310450
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | Not Included |
Overall Depth | 112 in |
Overall Width | 55 in |
Overall Height | 116 in |
Base Size | 97-5/8 in x 41-11/32 in |
Quill Dia. | 8 1/4 in |
Column Dia. | 17 in |
Table Slot Size | 7/8 in |
Maximum Spindle-to-Base Height | 63 in |
Base Height | 8 1/4 in |
Table Width | 19 5/8 in |
Base Length | 97 5/8 in |
Radial Arm Length | 5 ft |
Base Width | 41 3/8 in |
Overall Length | 116 in |
Quill Diameter | 8 1/4 in |
Column Diameter | 17 in |
Maximum Overall Height | 112 in |
Table Length | 27 7/8 in |
Details
Drill Press Product Grouping | General Purpose Drill Presses |
Item | Radial Floor Drill Press |
Drive Type | Geared Head |
Swing | 5 1/4 in |
Voltage | 230/460V AC |
Motor HP | 7 1/2 hp |
Number of Speeds | 12 |
Capacity Steel | 2 1/12 in |
Spindle Speed | 40 to 1920 rpm |
Capacity Cast Iron | 2 5/16 in |
Spindle to Table | 35 in |
Number of T-Slots | 3 |
Corded/Banded | Corded |
Table Work Surface | 27-7/8 x 19-5/8 x 15-3/4 in |
Power Down Feed Included | Yes |
Spindle Taper | 5MT |
Corded/Cordless | Corded |
Hz | 60 |
Includes | Box Table, Built in Work Light, Coolant Pump, Tool Kit |
Max. Spindle To Base | 63 in |
Spindle Travel | 14 9/16 in |
Drilling Capacity Wood | Not Specified |
Amps AC | 12.0/6.0 |
Phase | Three-Phase |
Application | Boring, Drilling, Tapping |
Tool Weight | 11,000 lb |
Tapping Capacity in Steel | 2 in |
Drill Press Application | Drilling, Tapping |
Drill Press Type | Floor Stand |
Table Slot | Yes |
Guard Included | No |
Number of Spindle Speeds | 12 |
Drilling Capacity in Stainless Steel | 1 5/8 in |
Spindle Speed Range | 40 RPM - 1,920 RPM |
Speed Control | Variable |
Power Source | Corded |
Table Shape | Rectangular |
Maximum Spindle Speed | 1,920 RPM |
Reversible | Yes |
Horsepower | 7 1/2 hp |
Tapping Compatible | Yes |
Coolant System | Yes |
Current | 19/9.5 A |
Spindle-to-Column Distance | 13 3/8 in to 62 1/4 in |
Drilling Capacity in Cast Iron | 2 5/16 in |
Drilling Capacity in Steel | 2 1/2 in |
Speed Range | 40 to 1,920 RPM |
Minimum Spindle Speed | 40 RPM |
Nominal Voltage | 230/460V AC |
Radial Arm | Yes |
Tapping Capacity in Stainless Steel | 1 1/2 in |
Primary Material Application | Metal |
Speed Adjustment | Gear Head |
Drilling Capacity in Wood | 2 5/16 in |
Motor Voltage | 230/460V AC ; Three-Phase |
Description
Radial Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Gear Head, Swing 5 1/4 in, Spindle-to-Column Distance 13 3/8 in to 62 1/4 in, Horsepower 7 1/2 hp, Voltage 230/460V AC, Spindle Taper 5MT, Number of Speeds 12, Guard Included No, Coolant System Yes, Quill Diameter 8 1/4 in, Tapping Capacity in Steel 2 in