Jet Tools
JET 14" Vertical Bandsaw, 1HP, 115/230V, 1Ph
- Zoro #: G502674706
- Mfr #: 414483

Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $7,635.29
Jet Tools #414483 Specifications
- Zoro #: G502674706
- Mfr #: 414483
- Country of Origin (subject to change): Taiwan, Province of China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Jet Tools #414483
Explore more
- JET TOOLS JET VBS-2012 20" Vertical Bandsaw, 230/460V, 3Ph. 414482
- JET TOOLS JET HBS-814GH 8" x 14" Geared Head Horizontal Bandsaw, 1PH 414466
- JET TOOLS JET HBS-916W Horizontal Bandsaw 414468
- JET TOOLS JWB-10, 10" Open Stand Bandsaw 714000
- JET TOOLS J-7040-4, 10" x 16" Horizontal Bandsaw 414499
- JET TOOLS JWBS-18, 18" Bandsaw, 1-3/4HP, 115/230V 714700
- DAYTON Band Saw, 6-7/64" x 9-51/64" Rectangle, 8-11/16" Round, 8.5 in Square, 230V AC V, 1.5 hp HP 499F59
- JET TOOLS JET HBS-1321W 13" x 21" Semi-Auto Horizontal Bandsaw, 3 HP, 230/460V, 3 Ph. 414471
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP 414450
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230V AC V, 2 hp HP 414478
- JET TOOLS HVBS-56V 5" X 6" VS Horizontal/Vertical Variable Speed Bandsaw , 1/2HP, 1-PH 414548
- Jet Tools Power Saws