PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Vertical Band Saw, HP 2, 230 V

JET| Zoro #: G0802042| Mfr #: 414482

$9105.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 29"RPM: 1725HP: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802042 Mfr #: 414482
Overall Width: 29"RPM: 1725
HP: 2Hz: 60
Includes: Rip Fence, Chip Blower, Work Lamp, Blade Welder, Tool SetBlade Thickness: 0.025"
Overall Depth: 42"Min. Blade Length: 150-1/2"
Max. Blade Width: 1"Cutting Capacity Square: 12"
Corded/Cordless: CordedCutting Capacity Round: 12"
Voltage: 230Min. Blade Width: 1/8"
Phase: 3Table Dimensions: 24 x 22-1/2"
Application: Metal and WoodCutting Capacity Rectangle: 12" x 20"
Max. Blade Length: 156-1/2"Item: Vertical Band Saw
Amps AC: 15.0Cutting Angle: 15 Degrees Right 12 Degrees Left
Overall Height: 79"Max. Thickness of Cut: 12"
Speeds: 65 to 3280 fpmCountry of Origin (subject to change): Taiwan, Province of China

Description

Vertical Band Saw, Cutting Capacity Rectangle 12 In. x 20 In., Cutting Capacity Round 12 In., Cutting Capacity Square 12 In., Voltage 230, 2 HP, 65 to 3280 fpm Speeds, Max. Thickness of Cut 12 In., Miter Capacity 15 Degrees Left, 45 Degrees Right, Max. Blade Length 96-1/2 In., Corded, Max. Blade Width 1 In., Blade Thickness 0.025 In., Overall Height 79 In., Overall Width 29 In., Overall Depth 42 In., Cutting Angle 15 Degrees Right 12 Degrees Left, 1725 RPM, 15.0 Amps AC, 3 Phase, 60 Hz

Reviews