Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Placard Holder

  • Zoro #: G4134943
  • Mfr #: 80
$18.52 12% off
$16.20
  • Height: 13 3/4 in
  • Material: Aluminum
  • Legend/Background Color: White
See full product details
Orders over $75 ship free.

Jj Keller #80 Specifications

  • Zoro #: G4134943
  • Mfr #: 80
Height: 13 3/4 in Material: Aluminum
Legend/Background Color: White Item: Vehicle Placard Holder
Width: 11 7/8 in Placard Holder Type: Back Plate Placard Holder
Placard Style: Placard Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Placard Holder

Reviews of Jj Keller #80