Jj Keller
DVD, Driving Safety, Backing and Parking (Discontinued)
Mfr # 51281
Zoro # G2541618
This product has been discontinued.
Product Information
- Brand Jj Keller
- MFR # 51281
- Zoro # G2541618
- Country of Origin United States
- Category First Aid Reference Guides
Dimensions
Video Length | 10 min |
Depth | 9 in |
Height | 1/2 in |
Width | 8 in |
Details
Item | DVD |
Language | English |
Format | DVD |
Provides | Training Information |
Regulations Covered | Based on Industry Best Practices |
Safety Training and Reference Material Subject | Driving Safety |
Number of Pages | 0 |
Safety Training and Reference Material Title | Backing and Parking: Straight Truck Series |
Includes | (1) DVD, (1) Trainer Guide, (10) Driver Handbooks |
Safety Training and Reference Materials Item | Book/Booklet, DVD |
Book Description | Shows Straight Truck Drivers Critical Skills for Backing and Parking |
For Use With | Backing and Parking Training |
Subject Matter | Driving Safety |
User Type | Driver |
Title | Backing and Parking: Straight Truck Series |
Product Type | Driving Safety DVD |
Run Time | 10 min |
Number of Users Supported | Unlimited |
Supported Languages | English |
Description
DVD, For Use With Backing and Parking Training, Format DVD, Height 1/2 in, Includes (1) DVD, (1) Trainer Guide, (10) Driver Handbooks, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Driving Safety DVD, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Title Backing and Parking: Straight Truck Series, Training Environment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.