Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Labor Law Poster, Fed/STA, DC, SP, 20inH, 3yr
  • Zoro #: G0033026
  • Mfr #: 200-DC-3
$222.48
  • Compliance Type: Federal and State Labor Law
  • State/Province: DC
  • Material: Laminated Paper
See full product details
This item ships free.

Jj Keller #200-DC-3 Specifications

  • Zoro #: G0033026
  • Mfr #: 200-DC-3
Compliance Type: Federal and State Labor Law State/Province: DC
Material: Laminated Paper Subscription Length: 3 yr.
Item: Labor Law Poster Language: Spanish
Height: 20" Width: 26"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, DC, Spanish, Height 20 In., Width 26 In., Material Laminated Paper, Subscription Length 3 yr.

Reviews of Jj Keller #200-DC-3