Labor Law Poster, Fed/STA, FL, SP, 40Wx26inH
- Zoro #: G0038300
- Mfr #: 400-FL
Jj Keller #400-FL Specifications
| |
Width: 40 in | Language: Spanish |
State/Province: FL | Height: 26 in |
Item: Labor Law Poster | Compliance Type: Federal and State Labor Law |
Subscription Length: None | Material: Laminated Paper |
Country of Origin (subject to change): United States |
Description
Labor Law Poster, Federal and State Labor Law, FL, Spanish, Height 26 in, Width 40 in, Material Laminated Paper, Subscription Length None