Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Labor Law Poster, Fed/STA, IA, SP, 26inH, 5yr
  • Zoro #: G0035099
  • Mfr #: 400-IA-5
$344.54
  • Width: 40"
  • Subscription Length: 5 yr.
  • Height: 26"
See full product details
This item ships free.

Jj Keller #400-IA-5 Specifications

  • Zoro #: G0035099
  • Mfr #: 400-IA-5
Width: 40" Subscription Length: 5 yr.
Height: 26" Compliance Type: Federal and State Labor Law
Material: Laminated Paper State/Province: IA
Language: Spanish Item: Labor Law Poster
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, IA, Spanish, Height 26 In., Width 40 In., Material Laminated Paper, Subscription Length 5 yr.

Reviews of Jj Keller #400-IA-5