Labor Law Poster, Fed/STA, KS, SP, 20inH, 5yr
- Zoro #: G0031879
- Mfr #: 200-KS-5
$344.54
- Compliance Type: Federal and State Labor Law
- Width: 26 in
- Language: Spanish
Jj Keller #200-KS-5 Specifications
| |
Compliance Type: Federal and State Labor Law | Width: 26 in |
Language: Spanish | Subscription Length: 5 yr |
Item: Labor Law Poster | Material: Laminated Paper |
State/Province: KS | Height: 20 in |
Country of Origin (subject to change): United States |
Description
Labor Law Poster, Federal and State Labor Law, KS, Spanish, Height 20 in, Width 26 in, Material Laminated Paper, Subscription Length 5 yr