Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Labor Law Poster, Fed/STA, MI, SP, 20inH, 1yr

  • Zoro #: G0033936
  • Mfr #: 200-MI-1

$85.23

  • Height: 20"
  • Compliance Type: Federal and State Labor Law
  • Material: Laminated Paper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Jj Keller #200-MI-1 Specifications

  • Zoro #: G0033936
  • Mfr #: 200-MI-1
Height: 20" Compliance Type: Federal and State Labor Law
Material: Laminated Paper Subscription Length: 1 yr.
Language: Spanish Item: Labor Law Poster
Width: 26" State/Province: MI
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, MI, Spanish, Height 20 In., Width 26 In., Material Laminated Paper, Subscription Length 1 yr.

Reviews of Jj Keller #200-MI-1