Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Labor Law Poster, Fed/STA, MS, SP, 20inH, 5yr
  • Zoro #: G0031781
  • Mfr #: 200-MS-5
$344.54
  • Height: 20"
  • Language: Spanish
  • Width: 26"
See full product details
This item ships free.

Jj Keller #200-MS-5 Specifications

  • Zoro #: G0031781
  • Mfr #: 200-MS-5
Height: 20" Language: Spanish
Width: 26" Compliance Type: Federal and State Labor Law
Material: Laminated Paper Subscription Length: 5 yr.
Item: Labor Law Poster State/Province: MS
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, MS, Spanish, Height 20 In., Width 26 In., Material Laminated Paper, Subscription Length 5 yr.

Reviews of Jj Keller #200-MS-5