Labor Law Poster, Fed/STA, OH, SP, 26inH, 5yr
- Zoro #: G0034861
- Mfr #: 400-OH-5
$344.54
- Compliance Type: Federal and State Labor Law
- Height: 26 in
- State/Province: OH
Jj Keller #400-OH-5 Specifications
| |
Compliance Type: Federal and State Labor Law | Height: 26 in |
State/Province: OH | Item: Labor Law Poster |
Subscription Length: 5 yr | Language: Spanish |
Width: 40 in | Material: Laminated Paper |
Country of Origin (subject to change): United States |
Description
Labor Law Poster, Federal and State Labor Law, OH, Spanish, Height 26 in, Width 40 in, Material Laminated Paper, Subscription Length 5 yr