LaborLaw Poster, Fed/STA, DC, ENG, 26inH, 5yr
- Zoro #: G0035677
- Mfr #: 300-DC-5
Jj Keller #300-DC-5 Specifications
| |
Language: English | Width: 40 in |
Subscription Length: 5 yr | Item: Labor Law Poster |
Compliance Type: Federal and State Labor Law | Height: 26 in |
State/Province: DC | Material: Laminated Paper |
Country of Origin (subject to change): United States |
Description
Labor Law Poster, Federal and State Labor Law, DC, English, Height 26 in, Width 40 in, Material Laminated Paper, Subscription Length 5 yr